Motion
R412010587

AVENTICS
R412010587

R412010587 CC04-G018-DA08-1 2
Mi Item #05545835
MFR #R412010587
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010587

R412010587 CC04-G018-DA08-1 2
Mi Item #05545835
MFR #R412010587

Mfr description
R412010587 CC04-G018-DA08-1 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Input Port Size
    8 mm
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in
  • Port Size
    8 mm Push-to-Connect
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Polyamide
  • Flow Rate
    16.60 cfm
  • Input Port Gender
    Female
  • Manufacturer Product Page
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Metering
    Meter In
  • Minimum Operating Pressure
    7.25 psi
  • Minimum PSI
    7.252 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Seal Material
    NBR
  • Thread Type
    G1/8
  • Type
    Check-Choke Valve
  • Valve Function
    Needle
  • Valve Type
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)