Specifications
Dimensions
- Input Port Size1/8 in
Details
- ActuationPneumatic Pilot
- Input Port GenderFemale
- Output Port GenderFemale
- Piping TypeBody Ported
- Port Connection TypeNPT
- Thread StandardNPT
- Thread TypeNPT
- Valve TypePilot Operated Check
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)