Motion
5510250100

AVENTICS
5510250100

5510250100 VALVE 551-025 010
Mi Item #05545846
MFR #5510250100
Price$435.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5510250100

5510250100 VALVE 551-025 010
Mi Item #05545846
MFR #5510250100

Mfr description
5510250100 VALVE 551-025 010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.46/each

Specifications

Details

  • Flow Rate
    120 l/min
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.5 bar, 21.756 psi
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Type
    Pneumatic Timer
  • Valve Function
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)