Motion
0820037251

AVENTICS
0820037251

Solenoid-operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #05545971
MFR #0820037251
Price$220.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820037251

Solenoid-operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #05545971
MFR #0820037251

Mfr description
0820037251 CD02-3/2OC-024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.27/each

Specifications

Dimensions

  • Coil Size
    15 mm
  • Port Size - Exhaust
    VDMA 02 base plate

Details

  • Actuation
    Piloted Solenoid
  • Actuator Type
    Solenoid Operated
  • Body Material
    Aluminum
  • Description Keyword
    3/2 Normally Closed/3/2 Normally Open/Double Solenoid
  • Flow Rate
    15.89 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    CD02-AL
  • Function
    NC
  • Manual Operation Type
    Non-Locking
  • Manual Override Type
    Non-detenting
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Mounting
    Base plate principle, multiple
  • Mounting Type
    Base Mounted
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    2.2 to 10 bar
  • Operating Temperature Range
    32 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring Return
  • Seal Material
    Soft seal
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15407-1
  • Style
    Spool
  • Type
    Air Control Valve
  • Valve Function
    2x 3/2 NO, NC
  • Valve Mount Type
    Base Mounted
  • Valve Type
    Positive Overlapping, Spool Valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)