Motion
0821303721

AVENTICS
0821303721

Carbon Filter - 13 scfm, 1/4 BSPP Ports
MI ITEM #05546216
MFR #0821303721
List Price$252.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303721

Carbon Filter - 13 scfm, 1/4 BSPP Ports
MI ITEM #05546216
MFR #0821303721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.45/each for your price

Overview

Mfr description
0821303721 AIR FILTER .

Specifications

  • Port Size
    1/4 BSPP
  • Maximum Air Flow
    13 scfm
  • Minimum Operating Pressure
    7.25 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text