Motion
1823300031

AVENTICS
1823300031

MR9 Rod Nut - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Galvanized Material
Mi Item #05546332
MFR #1823300031
Price$29.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1823300031

MR9 Rod Nut - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Galvanized Material
Mi Item #05546332
MFR #1823300031

Mfr description
1823300031 CM2-MR9-M020-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.53/each

Specifications

Dimensions

  • Rod - Thread Size
    M20x1.5 Thread

Details

  • Hardware Type
    MR9 Rod Nut
  • Manufacturer Product Page
  • Material
    Steel Galvanized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)