Motion
7472012002

AVENTICS
7472012002

C12P Series Tie Rod Air Cylinder - 40 mm Bore, 75 mm Stroke, 18 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Pneumatically Cushioning, 1/4 BSPP Ports
Mi Item #05546349
MFR #7472012002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
7472012002

C12P Series Tie Rod Air Cylinder - 40 mm Bore, 75 mm Stroke, 18 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Pneumatically Cushioning, 1/4 BSPP Ports
Mi Item #05546349
MFR #7472012002

Mfr description
7472012002 C12PNF D40 H75 4222 311 00 1
  • According to NFE 49-001
  • Ø 25 mm ... 200 mm
  • Max. stroke: 2300 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Port Size
    1/4 BSPP
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    18 mm
  • Rod Size / Thread
    M16x1.5 Male
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Clevis Mount Detachable Mp2
    1827005912
  • Cushion Type
    Pneumatically Cushioning
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Flange Mount - MF1/MF2
    1827005928
  • Foot Mounts - MS1
    1827005880 Narrow, 1827005872 Wide
  • Locking Position
    Without Locks
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Pivot Pin
    R422003614
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Clevis
    1827009941 Galvanized Steel
  • Rod Eye
    7472ZZ1446 Galvanized Steel
  • Rod Gender
    Male
  • Rod Nut
    1823300030
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C12P
  • Sperical Rod Eye
    1822124005 Female Thread
  • Standards Met
    CNOMO NFE 49-001
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)