Motion
7472015001

AVENTICS
7472015001

C12P Series Tie Rod Air Cylinder - 80 mm Bore, 75 mm Stroke, 22 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Pneumatically Cushioning, 3/8 BSPP Ports
MI ITEM #05546361
MFR #7472015001
List Price$757.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
7472015001

C12P Series Tie Rod Air Cylinder - 80 mm Bore, 75 mm Stroke, 22 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Pneumatically Cushioning, 3/8 BSPP Ports
MI ITEM #05546361
MFR #7472015001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$757.05/each for your price

Overview

Mfr description
7472015001 C12PNF D80 H75 4222 311 00 1
  • According to NFE 49-001
  • Ø 25 mm ... 200 mm
  • Max. stroke: 2300 mm
  • Robust design
  • Optional: through piston rod, heat resistant

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    80 mm
  • Stroke
    75 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M20x1.5 Male Thread
  • Port Size
    3/8 BSPP
  • Cushion Type
    Pneumatically Cushioning
  • Series
    C12P
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    -4 to 176 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    22 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 to 145 psi
  • Standards Met
    CNOMO NFE 49-001
  • Mounting Type
    Basic, MX0
  • Pivot Pin
    R422003617
  • Rod Clevis
    1827009942 Galvanized Steel
  • Rod Eye
    7472ZZ1447 Galvanized Steel
  • Rod Nut
    8103040344
  • Flange Mount - MF1/MF2
    1827005931
  • Clevis Mount Detachable Mp2
    1827005915
  • Sperical Rod Eye
    1822124006 Female Thread
  • Foot Mounts - MS1
    1827005883 Narrow, 1827005875 Wide
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text