Motion
5632310000

AVENTICS
5632310000

Air Piloted Valve - 3 Port, 2 Position
Mi Item #05546412
MFR #5632310000
Price$299.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5632310000

Air Piloted Valve - 3 Port, 2 Position
Mi Item #05546412
MFR #5632310000

Mfr description
5632310000 563-231-AIR CONT-30BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.36/each

Specifications

Details

  • Flow Rate
    47.67 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    435 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Seal Material
    Styrene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)