1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
7323000000
70 mm Overall Height
MI ITEM #
05546430
MFR #
7323000000
List Price
$463.80
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
AVENTICS 7323000000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
7323000000
70 mm Overall Height
MI ITEM #
05546430
MFR #
7323000000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$463.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
7323000000 VAC CUP S300-200 G1 CHLORPRN
Specifications
Overall Height
17 mm
Operating Temperature Range
-10 to 70 °C
Pad Diameter
300 mm
Pad Material
Aluminum
Weight
3.96 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought