1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
7320500000
18 mm Overall Height
Mi Item #
05546438
MFR #
7320500000
Price
$49.21
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
AVENTICS 7320500000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
7320500000
18 mm Overall Height
Mi Item #
05546438
MFR #
7320500000
Mfr description
7320500000 VAC CUP S50-33 G1/8 CHLORPRN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.21
/each
Add to Cart
Specifications
Dimensions
Overall Height
18 mm
Pad Diameter
50 mm
Weight
0.44 lb
Details
Operating Temperature Range
-10 to 70 °C
Pad Material
Aluminum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items