Motion
3682910590

AVENTICS
3682910590

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 100 mm Bore, MP2 Mount, Aluminum Forged Material
MI ITEM #05546450
MFR #3682910590
List Price$214.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3682910590

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 100 mm Bore, MP2 Mount, Aluminum Forged Material
MI ITEM #05546450
MFR #3682910590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.24/each for your price

Overview

Mfr description
368-291-059-0 MOUNTING KIT

Specifications

  • Hardware Type
    MP2 Rear Clevis Bracket
  • Cylinder Size
    100 mm
  • Material
    Aluminum Forged
  • Manufacturer Product Page
  • Mounting Type
    MP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text