Motion
3610547500

AVENTICS
3610547500

Standard Air Regulator - Internal thread Outlet Thread, Internal thread
MI ITEM #05546451
MFR #3610547500
Price$771.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610547500

Standard Air Regulator - Internal thread Outlet Thread, Internal thread
MI ITEM #05546451
MFR #3610547500

Mfr description
FD08W10 REG 3610547500
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.05/each

Specifications

Dimensions

  • Weight
    1.32 lbs

Details

  • Adjuster Type
    Push button
  • Body Material
    Die cast zinc
  • Max Operating Temperature
    158 °F
  • Maximum Air Flow
    31.78 scfm
  • Maximum Operating Pressure
    10 bar
  • Min Operating Temperature
    -13 °F
  • Outlet Port Thread Type
    Internal thread
  • Outlet Port Type
    Internal thread
  • Valve Seal Material
    Acrylonitrile butadiene rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)