Motion
1827414901

AVENTICS
1827414901

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05546562
MFR #1827414901
List Price$104.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827414901

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05546562
MFR #1827414901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.41/each for your price

Overview

Mfr description
1827414901 SOL PILOT 3/2 24DC DETENT OV

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought