Motion
0822245406

AVENTICS
0822245406

TRB Tie Rod Air Cylinder - 100 mm Bore, 200 mm Stroke, 25 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/2 BSPP Ports
Mi Item #05547304
MFR #0822245406
Price$792.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822245406

TRB Tie Rod Air Cylinder - 100 mm Bore, 200 mm Stroke, 25 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/2 BSPP Ports
Mi Item #05547304
MFR #0822245406

Mfr description
0822245406 DA CYL 100 X 200
  • According to ISO 15552
  • Ø 100 mm
  • Max. stroke: 2850 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.68/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Port Size
    1/2 BSPP
  • Rod - Thread Size
    M20x1.5 Male Thread
  • Rod Size
    25 mm
  • Stroke
    200 mm

Details

  • Additional Details
    The cylinders of the TRB series are our proven ISO cylinders with tie rods. They are the classic solution for numerous tasks and applications in nearly all industries – standardized in accordance with ISO 15552, and available in piston diameters from 32 - 125 mm (160 - 320 mm as ITS series).
  • Angled Pivot Bracket Ball Joint
    1827001789
  • Angled Pivot Bracket Plain
    1825805280
  • Center Trunnion Mount Mt4
    1827003996
  • Clevis Mount Detachable Mp2
    1827001294
  • Cushion Type
    Adjustable Air Cushions and Elastic Bumpers
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    1827001288
  • Eye Mount Mp6 Ball Joint
    1827001624
  • Eye Mount Mp9 Rubber Bushed
    3683210000
  • Flange Mount - MF1/MF2
    1827001282
  • Flexible Spherical Coupling
    1826409005
  • Foot Mounts - MS1
    1827001276
  • Front Trunnion Mount Mt5
    1827001614
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 302 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    1827001614
  • Rod Clevis
    1822122004 Galvanized Steel, 3590508000 Stainless Steel
  • Rod Gender
    Male
  • Rod Nut
    1823300031
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    1827009907 Standard, R412012574 Low Friction, 1827009949 High Temp, R412012575 Metal Scraper
  • Series
    TRB
  • Sperical Rod Eye
    1822124006 Female Thread
  • Standards Met
    ISO 15552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)