Motion
0822243400

AVENTICS
0822243400

TRB Tie Rod Air Cylinder - 63 mm Bore, 25 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 3/8 BSPP Ports
Mi Item #05547314
MFR #0822243400
Price$425.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822243400

TRB Tie Rod Air Cylinder - 63 mm Bore, 25 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 3/8 BSPP Ports
Mi Item #05547314
MFR #0822243400

Mfr description
0822243400 DA CYL 063 X 0025
  • According to ISO 15552
  • Ø 63 mm
  • Max. stroke: 2850 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.77/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Port Size
    3/8 BSPP
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    25 mm

Details

  • Additional Details
    The cylinders of the TRB series are our proven ISO cylinders with tie rods. They are the classic solution for numerous tasks and applications in nearly all industries – standardized in accordance with ISO 15552, and available in piston diameters from 32 - 125 mm (160 - 320 mm as ITS series).
  • Angled Pivot Bracket Ball Joint
    1827001787
  • Angled Pivot Bracket Plain
    1825805278
  • Center Trunnion Mount Mt4
    1827003994
  • Clevis Mount Detachable Mp2
    1827001500
  • Cushion Type
    Adjustable Air Cushions and Elastic Bumpers
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    1827020086
  • Eye Mount Mp6 Ball Joint
    1827020087
  • Eye Mount Mp9 Rubber Bushed
    3683206000
  • Flange Mount - MF1/MF2
    1827001499
  • Flexible Spherical Coupling
    1826409004
  • Foot Mounts - MS1
    1827001498
  • Front Trunnion Mount Mt5
    1827002046
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 302 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    1827002046
  • Rod Clevis
    1822122005 Galvanized Steel, 3590505000 Stainless Steel
  • Rod Gender
    Male
  • Rod Nut
    1823300030
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    1827009576 Standard, R412012566 Low Friction, 1827009622 High Temp, R412012567 Metal Scraper
  • Series
    TRB
  • Sperical Rod Eye
    1822124005 Female Thread
  • Standards Met
    ISO 15552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)