Overview
Mfr description
0822125007 DA CYL 100X0200 4222 5113
Specifications
- Port Size1/2 BSPP
- SeriesPRA
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data