Overview
Mfr description
0822124010 DA CYL 080X0400 4222 5113
Specifications
- Port Size3/8 BSPP
- SeriesPRA
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data