Overview
Mfr description
0822122001 DA CYL 50 X 25 4222 5113
Specifications
- Port Size1/4 BSPP
- SeriesPRA
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data