Motion
0821303818

AVENTICS
0821303818

Pre-Filter - 56 scfm, 3/4 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547494
MFR #0821303818
List Price$1,021.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303818

Pre-Filter - 56 scfm, 3/4 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547494
MFR #0821303818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,021.79/each for your price

Overview

Mfr description
0821303818 NL6 FINE FILTER G3/4 METAL B

Specifications

  • Filter Type
    Pre-Filter
  • Port Size
    3/4 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    56 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text