Motion
0821303815

AVENTICS
0821303815

Carbon Filter - 194 scfm, 1 BSPP Ports
MI ITEM #05547496
MFR #0821303815
List Price$1,179.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303815

Carbon Filter - 194 scfm, 1 BSPP Ports
MI ITEM #05547496
MFR #0821303815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,179.43/each for your price

Overview

Mfr description
0821303815 AIR FILTER NL6 G1

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1 BSPP
  • Maximum Air Flow
    194 scfm
  • Minimum Operating Pressure
    7.25 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought