Motion
0821303814

AVENTICS
0821303814

Microfilter - 148 scfm, 1 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547497
MFR #0821303814
List Price$1,286.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303814

Microfilter - 148 scfm, 1 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547497
MFR #0821303814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,286.66/each for your price

Overview

Mfr description
0821303814 FINE FILTER NL6 G1 METAL BOW

Specifications

  • Filter Type
    Micro Filter
  • Port Size
    1 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    148 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    5.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought