Motion
0821303806

AVENTICS
0821303806

Standard Air Filter - 254 scfm, 3/4 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547504
MFR #0821303806
Price$506.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303806

Standard Air Filter - 254 scfm, 3/4 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547504
MFR #0821303806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.13/each

Specifications

Dimensions

  • Port Size
    3/4 BSPP

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    254 scfm
  • Maximum Operating Pressure
    290 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Overview

Mfr description
0821303806 FILTER NL6 G3/4 METAL BOWL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought