Motion
0821303712

AVENTICS
0821303712

Standard Air Filter - 35 scfm, 1/8 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547513
MFR #0821303712
List Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303712

Standard Air Filter - 35 scfm, 1/8 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547513
MFR #0821303712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.35/each for your price

Overview

Mfr description
0821303712 FILTER WATER NL1, G 1/8

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1/8 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    35 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought