Motion
0821303505

AVENTICS
0821303505

Standard Air Filter - 141 scfm, 1/2 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547540
MFR #0821303505
List Price$364.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303505

Standard Air Filter - 141 scfm, 1/2 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05547540
MFR #0821303505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.40/each for your price

Overview

Mfr description
0821303505 FILTER NL4 G1/2 METAL BOWL F

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1/2 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    141 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    2.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought