Motion
0821303500

AVENTICS
0821303500

Standard Air Filter - 141 scfm, 1/2 BSPP Ports, Semi Automatic Drain
Mi Item #05547543
MFR #0821303500
Price$153.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303500

Standard Air Filter - 141 scfm, 1/2 BSPP Ports, Semi Automatic Drain
Mi Item #05547543
MFR #0821303500

Mfr description
0821303500 FILTER NL4 G1/2 W/POLY BOWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.66/each

Specifications

Dimensions

  • Port Size
    1/2 BSPP
  • Weight
    1.72 lbs

Details

  • Drain Method
    Semi Automatic
  • Drain Type
    Semi Automatic
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    141 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)