Motion
0821303404

AVENTICS
0821303404

Standard Air Filter - 74 scfm, 1/4 BSPP Ports, Automatic (Normally Open) Drain, With Guard
Mi Item #05547562
MFR #0821303404
Price$214.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303404

Standard Air Filter - 74 scfm, 1/4 BSPP Ports, Automatic (Normally Open) Drain, With Guard
Mi Item #05547562
MFR #0821303404

Mfr description
0821303404 FILTER NL2 G1/4 POLY BOWL&GU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.48/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.86 lbs

Details

  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    74 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)