Motion
0821303402

AVENTICS
0821303402

Standard Air Filter - 74 scfm, 1/4 BSPP Ports, Semi Automatic Drain
Mi Item #05547564
MFR #0821303402
Price$182.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303402

Standard Air Filter - 74 scfm, 1/4 BSPP Ports, Semi Automatic Drain
Mi Item #05547564
MFR #0821303402

Mfr description
0821303402 FILTER NL2 G1/4 METAL BOWL W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.21/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    1.09 lbs

Details

  • Drain Method
    Semi Automatic
  • Drain Type
    Semi Automatic
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    74 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)