Motion
0821303303

AVENTICS
0821303303

Pre-Filter - 88 scfm, 1/4 BSPP Ports, Automatic (Normally Open) Drain
Mi Item #05547565
MFR #0821303303
Price$737.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303303

Pre-Filter - 88 scfm, 1/4 BSPP Ports, Automatic (Normally Open) Drain
Mi Item #05547565
MFR #0821303303

Mfr description
0821303303 PRE-FILTER NL4, G 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.75/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Pre-Filter
  • Maximum Air Flow
    88 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)