Motion
0821302810

AVENTICS
0821302810

0821302810 PNEU PRESSURE REG NL6, G1
Mi Item #05547577
MFR #0821302810
Price$457.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302810

0821302810 PNEU PRESSURE REG NL6, G1
Mi Item #05547577
MFR #0821302810

Mfr description
0821302810 PNEU PRESSURE REG NL6, G1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.27/each

Specifications

Dimensions

  • Weight
    2.98 lbs

Details

  • Accessories
    without pressure gauge
  • Adjuster Type
    Pneumatically
  • Air Flow
    529.72 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Neutral gases
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    529.72 scfm
  • Maximum Operating Pressure
    20 bar
  • Maximum Supply Pressure
    20 bar, 290.08 psi
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)