Motion
0821302804

AVENTICS
0821302804

0821302804 REGULATOR W/GAUGE NL6 G1 0.5
MI ITEM #05547581
MFR #0821302804
List Price$425.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302804

0821302804 REGULATOR W/GAUGE NL6 G1 0.5
MI ITEM #05547581
MFR #0821302804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.74/each for your price

Overview

Mfr description
0821302804 REGULATOR W/GAUGE NL6 G1 0.5

Specifications

  • Maximum Air Flow
    529.72 scfm
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Compressed air
  • Maximum Operating Pressure
    20 bar
  • Adjuster Type
    Mechanical
  • Body Material
    Die-cast aluminum
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving Air Exhaust
  • Air Flow
    529.72 scfm
  • Supply Type
    Modular
  • Weight
    3.42 lbs
  • Accessories
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought