Motion
0821302733

AVENTICS
0821302733

0821302733 PRESSURE REG NL1, G1/4 WAS 0
MI ITEM #05547587
MFR #0821302733
List Price$50.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302733

0821302733 PRESSURE REG NL1, G1/4 WAS 0
MI ITEM #05547587
MFR #0821302733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.92/each for your price

Overview

Mfr description
0821302733 PRESSURE REG NL1, G1/4 WAS 0

Specifications

  • Maximum Air Flow
    35.32 scfm
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Compressed air, Neutral gases
  • Maximum Operating Pressure
    16 bar
  • Material
    Die cast zinc
  • Adjuster Type
    Mechanical
  • Body Material
    Die cast zinc
  • Min Operating Temperature
    14 °F
  • Series/System
    NL1
  • Maximum Supply Pressure
    16 bar, 232.06 psi
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Air Flow
    35.31 scfm
  • Supply Type
    single
  • Valve Seal Material
    Acrylonitrile butadiene rubber
  • Weight
    0.529 lbs
  • Accessories
    without pressure gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought