Motion
0821302716

AVENTICS
0821302716

0821302716 AIR REGULATOR G 1?4 .5 - 10
Mi Item #05547594
MFR #0821302716
Price$99.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302716

0821302716 AIR REGULATOR G 1?4 .5 - 10
Mi Item #05547594
MFR #0821302716

Mfr description
0821302716 AIR REGULATOR G 1?4 .5 - 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.83/each

Specifications

Dimensions

  • Port Size
    1/8 BSPP
  • Weight
    0.77 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    35 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    14 To 140 °F
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)