Motion
0821302711

AVENTICS
0821302711

0821302711 PRESSURE REG NL1, G 1/4
MI ITEM #05547599
MFR #0821302711
List Price$77.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302711

0821302711 PRESSURE REG NL1, G 1/4
MI ITEM #05547599
MFR #0821302711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.09/each for your price

Overview

Mfr description
0821302711 PRESSURE REG NL1, G 1/4

Specifications

  • Maximum Air Flow
    35 scfm
  • Port Size
    1/8 BSPP
  • Maximum Set Pressure
    232 psi
  • Operating Temperature Range
    14 To 140 °F
  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Minimum Set Pressure
    7.25 psi
  • Thread Standard
    BSPP
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought