Motion
0821302556

AVENTICS
0821302556

0821302556 PRECISION REGULATOR G3/8 W/O
MI ITEM #05547617
MFR #0821302556
Price$483.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302556

0821302556 PRECISION REGULATOR G3/8 W/O
MI ITEM #05547617
MFR #0821302556

Mfr description
0821302556 PRECISION REGULATOR G3/8 W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.86/each

Specifications

Dimensions

  • Weight
    3.307 lbs

Details

  • Adjuster Type
    Mechanical
  • Air Flow
    176.57 scfm
  • Body Material
    Die cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    176.57 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    -31 °F
  • Standards Met
    Suitable for ATEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)