Motion
0821302540

AVENTICS
0821302540

0821302540 REGULATOR NL4 G3/4 W/GAUGE 0
MI ITEM #05547626
MFR #0821302540
List Price$200.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302540

0821302540 REGULATOR NL4 G3/4 W/GAUGE 0
MI ITEM #05547626
MFR #0821302540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.40/each for your price

Overview

Mfr description
0821302540 REGULATOR NL4 G3/4 W/GAUGE 0

Specifications

  • Maximum Air Flow
    335.49 scfm
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Compressed air, Neutral gases
  • Maximum Operating Pressure
    16 bar
  • Inlet Port Gender
    Female
  • Adjuster Type
    Mechanical
  • Body Material
    Die cast zinc
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving Air Exhaust
  • Air Flow
    335.49 scfm
  • Valve Seal Material
    Acrylonitrile butadiene rubber
  • Weight
    2.06 lbs
  • Accessories
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text