Motion
0821302524

AVENTICS
0821302524

Precision Regulator - 197 scfm, 1/2 BSPP, 7.25 to 232 psi
Mi Item #05547638
MFR #0821302524
Price$223.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302524

Precision Regulator - 197 scfm, 1/2 BSPP, 7.25 to 232 psi
Mi Item #05547638
MFR #0821302524

Mfr description
0821302524 PRECISION REG W/CONT SUPPLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.64/each

Specifications

Details

  • Maximum Air Flow
    197 scfm
  • Maximum Set Pressure
    145 psi
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    -10 To 60 °C
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    7.25 to 232 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)