Motion
0821302517

AVENTICS
0821302517

0821302517 PRECISION REG NL2 G1/4 0.5-1
MI ITEM #05547642
MFR #0821302517
Price$169.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302517

0821302517 PRECISION REG NL2 G1/4 0.5-1
MI ITEM #05547642
MFR #0821302517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.15/each

Specifications

Dimensions

  • Weight
    0.76 lbs

Details

  • Maximum Air Flow
    52 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    -10 To 60 °C
  • Set Pressure Range
    7.25 to 232 psi
  • Thread Standard
    G

Overview

Mfr description
0821302517 PRECISION REG NL2 G1/4 0.5-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought