Motion
0821302512

AVENTICS
0821302512

0821302512 PREC REG NL4 G1/2 0.2-6 BAR
MI ITEM #05547646
MFR #0821302512
Price$223.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302512

0821302512 PREC REG NL4 G1/2 0.2-6 BAR
MI ITEM #05547646
MFR #0821302512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223.64/each

Specifications

Dimensions

  • Weight
    1.80 lbs

Details

  • Maximum Air Flow
    211 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    -10 To 60 °C
  • Set Pressure Range
    7.25 to 232 psi
  • Thread Standard
    G

Overview

Mfr description
0821302512 PREC REG NL4 G1/2 0.2-6 BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought