Motion
0821302511

AVENTICS
0821302511

Precision Regulator - 211 scfm, 1/2 BSPP, 7.25 to 232 psi
MI ITEM #05547647
MFR #0821302511
List Price$223.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302511

Precision Regulator - 211 scfm, 1/2 BSPP, 7.25 to 232 psi
MI ITEM #05547647
MFR #0821302511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.64/each for your price

Overview

Mfr description
0821302511 PRECISION REG W/O GAUGE NL4

Specifications

  • Maximum Air Flow
    211 scfm
  • Maximum Set Pressure
    232 psi
  • Set Pressure Range
    7.25 to 232 psi
  • Operating Temperature Range
    -10 To 60 °C
  • Thread Standard
    G
  • Minimum Set Pressure
    7.25 psi
  • Weight
    1.78 lbs
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text