Motion
0821302508

AVENTICS
0821302508

0821302508 REGULATOR W/CONT SUPPLY NL4
Mi Item #05547649
MFR #0821302508
Price$182.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302508

0821302508 REGULATOR W/CONT SUPPLY NL4
Mi Item #05547649
MFR #0821302508

Mfr description
0821302508 REGULATOR W/CONT SUPPLY NL4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.56/each

Specifications

Dimensions

  • Weight
    1.91 lbs

Details

  • Adjuster Type
    Mechanical
  • Air Flow
    335.49 scfm
  • Body Material
    Die cast zinc
  • Fluid Type
    Compressed air, Neutral gases
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    335.49 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)