Motion
0821302507

AVENTICS
0821302507

0821302507 REGULATOR W/ CONT SUPPLY NL4
Mi Item #05547650
MFR #0821302507
Price$182.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302507

0821302507 REGULATOR W/ CONT SUPPLY NL4
Mi Item #05547650
MFR #0821302507

Mfr description
0821302507 REGULATOR W/ CONT SUPPLY NL4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.56/each

Specifications

Dimensions

  • Weight
    1.91 lbs

Details

  • Accessories
    without pressure gauge
  • Adjuster Type
    Mechanical
  • Air Flow
    335.49 scfm
  • Body Material
    Die cast zinc
  • Fluid Type
    Compressed air
  • Material
    Die cast zinc
  • Maximum Air Flow
    335.49 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Supply Pressure
    16 bar, 232.06 psi
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Series/System
    NL4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)