Motion
0821302506

AVENTICS
0821302506

0821302506 NL 4 REGULATOR G 1/2 0.2-6 B
MI ITEM #05547651
MFR #0821302506
List Price$175.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302506

0821302506 NL 4 REGULATOR G 1/2 0.2-6 B
MI ITEM #05547651
MFR #0821302506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.84/each for your price

Overview

Mfr description
0821302506 NL 4 REGULATOR G 1/2 0.2-6 B

Specifications

  • Maximum Air Flow
    335.49 scfm
  • Fluid Comp
    Compressed air, Neutral gases
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Compressed air, Neutral gases
  • Maximum Operating Pressure
    10 bar
  • Material
    Die cast zinc
  • Adjuster Type
    Mechanical
  • Body Material
    Die cast zinc
  • Min Operating Temperature
    14 °F
  • Series/System
    NL4
  • Maximum Supply Pressure
    10 bar, 145 psi
  • Relief Function
    Relieving Air Exhaust
  • Air Flow
    335.49 scfm
  • Valve Seal Material
    Acrylonitrile butadiene rubber
  • Weight
    1.87 lbs
  • Accessories
    without pressure gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought