Motion
0821302500

AVENTICS
0821302500

0821302500 REGULATOR NL4 G1/2 0.5-10 B
MI ITEM #05547656
MFR #0821302500
Price$196.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302500

0821302500 REGULATOR NL4 G1/2 0.5-10 B
MI ITEM #05547656
MFR #0821302500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.98/each

Specifications

Dimensions

  • Weight
    2.06 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Knob
  • Air Flow
    335.49 scfm
  • Body Material
    Die cast zinc
  • Fluid Type
    Compressed air, Neutral gases
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    335.49 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving Air Exhaust

Overview

Mfr description
0821302500 REGULATOR NL4 G1/2 0.5-10 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought