Motion
0821302449

AVENTICS
0821302449

0821302449 NL1 REGULATOR G 1/4 0.4-10
MI ITEM #05547663
MFR #0821302449
Price$39.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302449

0821302449 NL1 REGULATOR G 1/4 0.4-10
MI ITEM #05547663
MFR #0821302449

Mfr description
0821302449 NL1 REGULATOR G 1/4 0.4-10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.86/each

Specifications

Dimensions

  • Weight
    0.265 lbs

Details

  • Accessories
    without pressure gauge
  • Air Flow
    15.89 scfm
  • Body Material
    Die cast zinc
  • Fluid Type
    Compressed air, Neutral gases
  • Material
    Die cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    15.89 scfm
  • Maximum Operating Pressure
    25 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Series/System
    MU1
  • Valve Seal Material
    Acrylonitrile butadiene rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)