Motion
0821302445

AVENTICS
0821302445

0821302445 PRECISION REGULATOR G 1/4 .
MI ITEM #05547666
MFR #0821302445
Price$281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302445

0821302445 PRECISION REGULATOR G 1/4 .
MI ITEM #05547666
MFR #0821302445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.52/each

Specifications

Dimensions

  • Weight
    1.36 lbs

Details

  • Adjuster Type
    Mechanical
  • Body Material
    Brass
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    15.89 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Universal
  • Relief Function
    Relieving Air Exhaust
  • Standards Met
    Suitable for ATEX
  • Valve Seal Material
    Acrylonitrile butadiene rubber

Overview

Mfr description
0821302445 PRECISION REGULATOR G 1/4 .

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought