Motion
0821302429

AVENTICS
0821302429

0821302429 NL1 REGULATOR G1/4 0.1-3.5B
Mi Item #05547676
MFR #0821302429
Price$39.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302429

0821302429 NL1 REGULATOR G1/4 0.1-3.5B
Mi Item #05547676
MFR #0821302429

Mfr description
0821302429 NL1 REGULATOR G1/4 0.1-3.5B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.86/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.30 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    176 °F
  • Maximum Air Flow
    11 scfm
  • Maximum Operating Pressure
    25 bar
  • Maximum Set Pressure
    246 psi
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    -22 to 176 °F
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)