Motion
0821302411

AVENTICS
0821302411

0821302411 REG W/ CONT SUPPLY NL2 G1/4
MI ITEM #05547686
MFR #0821302411
Price$97.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302411

0821302411 REG W/ CONT SUPPLY NL2 G1/4
MI ITEM #05547686
MFR #0821302411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.67/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.75 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    47 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    14 To 140 °F
  • Thread Standard
    BSPP

Overview

Mfr description
0821302411 REG W/ CONT SUPPLY NL2 G1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought