Motion
0821302403

AVENTICS
0821302403

Standard Air Regulator - 70 scfm, BSPP 0.2500 Port
MI ITEM #05547692
MFR #0821302403
Price$321.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302403

Standard Air Regulator - 70 scfm, BSPP 0.2500 Port
MI ITEM #05547692
MFR #0821302403

Mfr description
0821302403 LOCKABLE REG NL2 G1/4 0.5-10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.02/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    70 scfm
  • Maximum Set Pressure
    232 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    14 To 140 °F
  • Product Type
    Standard Air Regulators
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)