Motion
0821302402

AVENTICS
0821302402

0821302402 LOCKABLE REG NL2 G1/4 0.5-10
MI ITEM #05547693
MFR #0821302402
Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302402

0821302402 LOCKABLE REG NL2 G1/4 0.5-10
MI ITEM #05547693
MFR #0821302402

Mfr description
0821302402 LOCKABLE REG NL2 G1/4 0.5-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.66/each

Specifications

Dimensions

  • Weight
    0.90 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Key Lock
  • Air Flow
    70.63 scfm
  • Body Material
    Die cast zinc
  • Fluid Type
    Compressed air
  • Knob Type
    Key Adjust
  • Material
    Die cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    70.63 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving Air Exhaust
  • Valve Seal Material
    Acrylonitrile butadiene rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)